- ODP Motors
- Three Phase
- 1/4 hp
- 1,725 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| RPM | 1725 rpm |
| Mounting | Rigid |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Model No. | 101981 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| C Dimension | 8.94 in |
| Frame | 48 |
| HP | 1/4 |
| Hz | 60 Hz |
| Full Load Amps | 1.3-1.5/.75 A |
| Insulation | B3 |
| Efficiency Group | 58 |
| Inch/Metric | Inch |
| Poles | 4 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230/460 V |
| Weight | 20.0 LB |
| EAN or UPC | 691720006092 |

