- AC Motor
- Jet Pump Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Insulation | B |
| RPM | 3450 rpm |
| Motor Application | Jet Pump |
| Frame | S56J |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Mounting | Round |
| Open End Bearing | 6203 |
| Efficiency Group | 79 % |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Drive End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Full Load Amps | 2.4/1.2 |
| HP | 3/4 |
| Hz | 60 |
| Poles | 2 |
| Rotation | Reversible |
| Weight | 21.0 LB |
| EAN or UPC | 691720005774 |

