- ODP Motors
- Single Phase
- 3/4 hp
- 1,725 rpm
- Round Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Enclosure | DP |
| Efficiency Group | 70 |
| Service Factor | 1.25 |
| Inch/Metric | Inch |
| Model No. | 101523 |
| Mounting | Round |
| HP | 3/4 |
| C Dimension | 10.99 in |
| Frame | 48 |
| RPM | 1725 rpm |
| Full Load Amps | 12.4/6.1-6.2 A |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 V |
| Frame Material | Rolled Steel |
| Insulation | B3 |
| Weight | 29.0 LB |
| EAN or UPC | 691720005668 |

