- ODP Motors
- Single Phase
- 1/3 hp
- 1,725 rpm
- Resilient Base Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Insulation | F3 |
| Motor Application | HVAC |
| Inch/Metric | Inch |
| Hz | 60 Hz |
| HP | 1/3 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Enclosure | DP |
| Input Phase | Single Phase |
| Frame | 48 |
| Efficiency Group | 75 |
| Model No. | 101405 |
| Voltage Rating | 115 V |
| Open End Bearing | 6203 |
| Full Load Amps | 4.1 A |
| C Dimension | 10.35 in |
| Mounting | Resilient Base |
| Service Factor | 1.35 |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Phase | Single Phase |
| Weight | 22.0 LB |
| EAN or UPC | 691720005507 |

