- AC Motor
- Hatchery Motor Application
- 1/4 hp
- 1625 rpm
- Single Phase
| Full Load Amps | 2.8/1.4 |
| RPM | 1625 rpm |
| Efficiency Group | 70 % |
| Poles | 4 |
| Insulation | B |
| Open End Bearing | 6203 |
| Frame | 48Y |
| Hz | 60 |
| Motor Application | Hatchery |
| Enclosure Designation | Totally Enclosed Air Over |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Mounting | Round |
| HP | 1/4 |
| Voltage Rating | 115/230 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Enclosure | TEAO |
| Weight | 20.0 LB |
| EAN or UPC | 691720005453 |

