- ODP Motors
- Single Phase
- 1/2 hp
- 3,450 rpm
- Round Mounting
features
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
- Double shielded ball bearings
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
| Input Phase | Single Phase |
| Voltage Rating | 115/208-230 V |
| Mounting | Round |
| C Dimension | 9.99 in |
| Inch/Metric | Inch |
| Model No. | 100054 |
| RPM | 3450 rpm |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Frame | 48 |
| Insulation | B3 |
| Full Load Amps | 7.6/3.9-3.8 A |
| HP | 1/2 |
| Service Factor | 1.25 |
| Efficiency Group | 66 |
| Weight | 21.0 LB |
| EAN or UPC | 691720004494 |

