- DC Motor
- NEMA SCR Rated
- 1/2 hp
- 1,800 rpm Base Speed
- 48 V Field Voltage
features
- External access to brushes allows for easy replacement further prolonging motor life
- Heavy-duty, stamped steel, bolt on base (removable)
- NEMA C face mounting flange at no additional cost
- High strength rolled steel frame
- Rugged die cast endshields with steel bearing inserts
- Permanently lubricated sealed ball bearings
- Convert to NEMA 48 frame base dimensions or NEMA 42/48 frame C face dimensions with modification kits shown below
- High starting torques for heavy load applications
- Linear speed torque characteristics throughout the speed range
- Capable of dynamic braking for faster stops
- Reversible rotation
- Simple two lead connection
- Oversized brushes for long life
| Field Voltage | 48 V |
| Base Speed | 1800 rpm |
| Enclosure | TEFC |
| Armature Voltage | 48 V |
| Frame | LSS56C |
| C Dimension | 10.81 |
| Inch/Metric | Inch |
| Model No. | 098382 |
| Service Factor | 1 |
| Mounting | Rigid C |
| Weight | 29.0 LB |
| EAN or UPC | 691720347423 |

