- AC Motor
- General Purpose Motor Application
- 0.17 hp
- 1725 rpm
- Single Phase
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Hz | 60 |
| Motor Application | General Purpose |
| Full Load Amps | 4.2/2.1 |
| Voltage Rating | 115/208-230 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Rotation | Selective CCW |
| Efficiency Group | 50 % |
| Insulation | B |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Frame | 42 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Drive End Bearing | 6203 |
| Weight | 20.0 LB |
| EAN or UPC | 691720990049 |

