- AC Motor
- General Purpose Motor Application
- 0.17 hp
- 3450 rpm
- Single Phase
| Motor Application | General Purpose |
| Poles | 2 |
| Service Factor | 1 |
| Frame | 42 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Efficiency Group | 60 % |
| Hz | 60 |
| Voltage Rating | 230, 115, 208 |
| Open End Bearing | 6203 |
| HP | 1/6 |
| Full Load Amps | 2.5/1.25 |
| Mounting | Rigid Base |
| Insulation | B |
| Voltage | 115/208-230 |
| Enclosure | TENV |
| Frame Material | Rolled Steel |
| Phase | Single Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RPM | 3600 rpm |
| Weight | 19.0 LB |
| EAN or UPC | 691720000663 |

