
- 0.12 HP
- 1800 rpm
- Three Phase
- 333/575 Voltage Rating
- TEFC Enclosure
Frame | 56 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Phase | Three Phase |
Enclosure | TEFC |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 4 |
Weight | 7.0 LB |

Frame | 56 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Phase | Three Phase |
Enclosure | TEFC |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 4 |
Weight | 7.0 LB |