Skip to content Skip to navigation menu
LafertMU75I7.5P28/200

MU75I7.5P28/200

Right Angle Gearbox
Item #119080044
  • Right Angle Gearbox
  • 28 mm Bore Size
  • 7.5:1 Ratio
  • 75 Size
LafertMU75I7.5P28/200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 28 mm Bore Size
  • 7.5:1 Ratio
  • 75 Size
Mount Base
PAM 28/200
Ratio 7.5:1
Weight 21.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison