Skip to content Skip to navigation menu
LafertMU75I100P19/200

MU75I100P19/200

Right Angle Gearbox
Item #119080029
  • Right Angle Gearbox
  • 28 mm Bore Size
  • 100:1 Ratio
  • 75 Size
LafertMU75I100P19/200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 28 mm Bore Size
  • 100:1 Ratio
  • 75 Size
Mount Base
Ratio 100:1
PAM 19/200
Weight 21.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison