Skip to content Skip to navigation menu
LafertMU50I7.5P19/120

MU50I7.5P19/120

Right Angle Gearbox
Item #119079994
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 7.5:1 Ratio
  • 50 Size
LafertMU50I7.5P19/120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 7.5:1 Ratio
  • 50 Size
Ratio 7.5:1
Mount Base
PAM 19/120
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison