Skip to content Skip to navigation menu
LafertMU50I7.5P14/105

MU50I7.5P14/105

Right Angle Gearbox
Item #119079991
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 7.5:1 Ratio
  • 50 Size
LafertMU50I7.5P14/105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 7.5:1 Ratio
  • 50 Size
Mount Base
Ratio 7.5:1
PAM 14/105
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison