Skip to content Skip to navigation menu
LafertMU50I60P14/105-SS

MU50I60P14/105-SS

Right Angle Gearbox
Item #119079989
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 60:1 Ratio
  • 50 Size
LafertMU50I60P14/105-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 60:1 Ratio
  • 50 Size
PAM 14/105
Ratio 60:1
Mount Base
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison