Skip to content Skip to navigation menu
LafertMU40I5.0P14/105-SS

MU40I5.0P14/105-SS

Right Angle Gearbox
Item #119079950
  • Right Angle Gearbox
  • 18 mm Bore Size
  • 5:1 Ratio
  • 40 Size
LafertMU40I5.0P14/105-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 18 mm Bore Size
  • 5:1 Ratio
  • 40 Size
Mount Base
PAM 14/105
Ratio 5:1
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison