Skip to content Skip to navigation menu
LafertMU40I40P11/90-SS

MU40I40P11/90-SS

Right Angle Gearbox
Item #119079947
  • Right Angle Gearbox
  • 18 mm Bore Size
  • 40:1 Ratio
  • 40 Size
LafertMU40I40P11/90-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 18 mm Bore Size
  • 40:1 Ratio
  • 40 Size
PAM 11/90
Mount Base
Ratio 40:1
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison