
- 0.5 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 90 Frame
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 90 |
No. of Poles | 8 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
RPM | 900 rpm |
Weight | 31.0 LB |

Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 90 |
No. of Poles | 8 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
RPM | 900 rpm |
Weight | 31.0 LB |