
- 1 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 90 Frame
Enclosure | TEFC |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Frame | 90 |
No. of Poles | 6 |
Weight | 33.0 LB |

Enclosure | TEFC |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Frame | 90 |
No. of Poles | 6 |
Weight | 33.0 LB |