- 0.75 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 90 Frame
| RPM | 900 rpm |
| Frame | 90 |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| No. of Poles | 8 |
| Voltage Rating | 333/575 |
| Weight | 39.0 LB |
| RPM | 900 rpm |
| Frame | 90 |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| No. of Poles | 8 |
| Voltage Rating | 333/575 |
| Weight | 39.0 LB |