
- 3 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 90 Frame
RPM | 1800 rpm |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 90 |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Enclosure | TEFC |
Weight | 46.0 LB |

RPM | 1800 rpm |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 90 |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Enclosure | TEFC |
Weight | 46.0 LB |