
- 0.75 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 80 Frame
Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Frame | 80 |
RPM | 1200 rpm |
Service Factor | 1.15 |
No. of Poles | 6 |
Weight | 26.0 LB |

Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Frame | 80 |
RPM | 1200 rpm |
Service Factor | 1.15 |
No. of Poles | 6 |
Weight | 26.0 LB |