
- 0.5 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 80 Frame
Service Factor | 1.15 |
Voltage Rating | 230/460 |
No. of Poles | 6 |
Frame | 80 |
RPM | 1200 rpm |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 24.0 LB |

Service Factor | 1.15 |
Voltage Rating | 230/460 |
No. of Poles | 6 |
Frame | 80 |
RPM | 1200 rpm |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 24.0 LB |