
- 0.75 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 80 Frame
RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Enclosure | TEFC |
Frame | 80 |
Weight | 24.0 LB |

RPM | 1800 rpm |
Rotation | Bi-Directional |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Enclosure | TEFC |
Frame | 80 |
Weight | 24.0 LB |