
- 0.7 HP
- 1800 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 71 Frame
Frame | 71 |
RPM | 1800 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
No. of Poles | 4 |
Weight | 20.0 LB |

Frame | 71 |
RPM | 1800 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
No. of Poles | 4 |
Weight | 20.0 LB |