- 0.7 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 71 Frame
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Frame | 71 |
| Rotation | Bi-Directional |
| Voltage Rating | 230/460 |
| No. of Poles | 4 |
| Service Factor | 1.15 |
| Weight | 20.0 LB |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Frame | 71 |
| Rotation | Bi-Directional |
| Voltage Rating | 230/460 |
| No. of Poles | 4 |
| Service Factor | 1.15 |
| Weight | 20.0 LB |