
- 0.25 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 71 Frame
RPM | 1200 rpm |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 71 |
No. of Poles | 6 |
Weight | 17.0 LB |

RPM | 1200 rpm |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 71 |
No. of Poles | 6 |
Weight | 17.0 LB |