
- 0.35 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 71 Frame
Frame | 71 |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
No. of Poles | 4 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 16.0 LB |

Frame | 71 |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
No. of Poles | 4 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 16.0 LB |