
- 0.5 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 71 Frame
RPM | 3600 rpm |
Voltage Rating | 333/575 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 71 |
Enclosure | TEFC |
Weight | 16.0 LB |

RPM | 3600 rpm |
Voltage Rating | 333/575 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 71 |
Enclosure | TEFC |
Weight | 16.0 LB |