
- 0.12 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 63 Frame
Service Factor | 1.15 |
Rotation | Bi-Directional |
No. of Poles | 6 |
Enclosure | TEFC |
Voltage Rating | 333/575 |
RPM | 1200 rpm |
Frame | 63 |
Weight | 13.0 LB |

Service Factor | 1.15 |
Rotation | Bi-Directional |
No. of Poles | 6 |
Enclosure | TEFC |
Voltage Rating | 333/575 |
RPM | 1200 rpm |
Frame | 63 |
Weight | 13.0 LB |