
- 0.18 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 63 Frame
Service Factor | 1.15 |
Frame | 63 |
Enclosure | TEFC |
No. of Poles | 4 |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Weight | 11.0 LB |

Service Factor | 1.15 |
Frame | 63 |
Enclosure | TEFC |
No. of Poles | 4 |
Voltage Rating | 230/460 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Weight | 11.0 LB |