
- 7.5 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Service Factor | 1.15 |
Enclosure | TEFC |
No. of Poles | 8 |
RPM | 900 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Frame | 160 |
Weight | 226.0 LB |

Service Factor | 1.15 |
Enclosure | TEFC |
No. of Poles | 8 |
RPM | 900 rpm |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Frame | 160 |
Weight | 226.0 LB |