
- 10 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Voltage Rating | 333/575 |
Enclosure | TEFC |
Rotation | Bi-Directional |
RPM | 900 rpm |
Frame | 160 |
No. of Poles | 8 |
Service Factor | 1.15 |
Weight | 273.0 LB |

Voltage Rating | 333/575 |
Enclosure | TEFC |
Rotation | Bi-Directional |
RPM | 900 rpm |
Frame | 160 |
No. of Poles | 8 |
Service Factor | 1.15 |
Weight | 273.0 LB |