
- 10 HP
- 900 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 160 Frame
Frame | 160 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
No. of Poles | 8 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
RPM | 900 rpm |
Weight | 273.0 LB |

Frame | 160 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
No. of Poles | 8 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
RPM | 900 rpm |
Weight | 273.0 LB |