
- 15 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Service Factor | 1.15 |
No. of Poles | 6 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 160 |
RPM | 1200 rpm |
Weight | 275.0 LB |

Service Factor | 1.15 |
No. of Poles | 6 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 160 |
RPM | 1200 rpm |
Weight | 275.0 LB |