
- 25 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Enclosure | TEFC |
Frame | 160 |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
No. of Poles | 2 |
Weight | 263.0 LB |

Enclosure | TEFC |
Frame | 160 |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
No. of Poles | 2 |
Weight | 263.0 LB |