
- 30 HP
- 1800 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Frame | 160 |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 4 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Weight | 283.0 LB |

Frame | 160 |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
No. of Poles | 4 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Weight | 283.0 LB |