
- 30 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 160 Frame
Service Factor | 1.15 |
No. of Poles | 4 |
Frame | 160 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Weight | 283.0 LB |

Service Factor | 1.15 |
No. of Poles | 4 |
Frame | 160 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Weight | 283.0 LB |