
- 30 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 160 Frame
RPM | 3600 rpm |
Enclosure | TEFC |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 160 |
Weight | 263.0 LB |

RPM | 3600 rpm |
Enclosure | TEFC |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 160 |
Weight | 263.0 LB |