
- 7.5 HP
- 1800 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 132 Frame
Voltage Rating | 333/575 |
No. of Poles | 4 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Frame | 132 |
Service Factor | 1.15 |
Enclosure | TEFC |
Weight | 107.0 LB |

Voltage Rating | 333/575 |
No. of Poles | 4 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Frame | 132 |
Service Factor | 1.15 |
Enclosure | TEFC |
Weight | 107.0 LB |