
- 3 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 132 Frame
Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 132 |
No. of Poles | 8 |
RPM | 900 rpm |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Weight | 115.0 LB |

Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 132 |
No. of Poles | 8 |
RPM | 900 rpm |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Weight | 115.0 LB |