
- 3 HP
- 900 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 132 Frame
RPM | 900 rpm |
Frame | 132 |
Enclosure | TEFC |
No. of Poles | 8 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Weight | 115.0 LB |

RPM | 900 rpm |
Frame | 132 |
Enclosure | TEFC |
No. of Poles | 8 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 230/460 |
Weight | 115.0 LB |