
- 5.5 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 132 Frame
RPM | 1200 rpm |
Frame | 132 |
Rotation | Bi-Directional |
No. of Poles | 6 |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Weight | 109.0 LB |

RPM | 1200 rpm |
Frame | 132 |
Rotation | Bi-Directional |
No. of Poles | 6 |
Enclosure | TEFC |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Weight | 109.0 LB |