
- 7.5 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 132 Frame
Enclosure | TEFC |
Frame | 132 |
RPM | 1200 rpm |
No. of Poles | 6 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Weight | 137.0 LB |

Enclosure | TEFC |
Frame | 132 |
RPM | 1200 rpm |
No. of Poles | 6 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Weight | 137.0 LB |