
- 5.5 HP
- 1800 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 112 Frame
Frame | 112 |
Service Factor | 1.15 |
RPM | 1800 rpm |
No. of Poles | 4 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Weight | 75.0 LB |

Frame | 112 |
Service Factor | 1.15 |
RPM | 1800 rpm |
No. of Poles | 4 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Weight | 75.0 LB |