
- 3 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 112 Frame
No. of Poles | 6 |
Voltage Rating | 230/460 |
RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 112 |
Rotation | Bi-Directional |
Weight | 74.0 LB |

No. of Poles | 6 |
Voltage Rating | 230/460 |
RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 112 |
Rotation | Bi-Directional |
Weight | 74.0 LB |