- 4 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 112 Frame
| Frame | 112 |
| No. of Poles | 6 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Weight | 88.0 LB |
| Frame | 112 |
| No. of Poles | 6 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Weight | 88.0 LB |