Skip to content Skip to navigation menu
Right Angle Gearbox

MI50FP100P11/140-B25

Right Angle Gearbox
Item #119079555
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 100:1 Ratio
  • 50 Size
Right Angle Gearbox
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Gearbox
  • 25 mm Bore Size
  • 100:1 Ratio
  • 50 Size
Ratio 100:1
PAM 11/140
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison