
- 1.5 HP
- 3600 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
No. of Poles | 2 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Frame | 90 |
Service Factor | 1 |
Phase | Single Phase |
Enclosure | TEFC |
Weight | 27.0 LB |

No. of Poles | 2 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Voltage Rating | 115 |
Frame | 90 |
Service Factor | 1 |
Phase | Single Phase |
Enclosure | TEFC |
Weight | 27.0 LB |