
- 1 HP
- 1200 rpm
- Single Phase
- 115 Voltage Rating
- TEFC Enclosure
RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
No. of Poles | 6 |
Weight | 41.0 LB |

RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1 |
Voltage Rating | 115 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
No. of Poles | 6 |
Weight | 41.0 LB |